missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 601 General Purpose Filter Papers
A filter paper used in analytical works in laboratories with medium filtration velocity.
Brand: Fisherbrand™
Code : 47
Additional Details : Weight : 0.03960kg
Description
- 73 g/m² weight
- 0.16mm thick
- Pore size of 5 to 13μm
- Filtration velocity of 88 sec
- Burst strength of 1.95kg/cm²
- Available in a range of sizes
Specifications
Disc | |
88 seconds | |
100/Pk. | |
70 mm |
5 to 13 μm | |
General works, hospitals, research laboratories, schools, chemical industries, cosmetics, food and beverage industries | |
0.16 mm |