missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 114 Cellulose Slow Filtering Qualitative Filter Paper
Filters metal particulates.
£2.23 - £69.77
Specifications
Description | Ash Content: 0.06% |
---|---|
Material | Cellulose |
Particle Retention | 3 to 5 μm |
Pore Size | 3 to 5 μm |
For Use With (Application) | Filtration of fine precipitates such as Nickel Sulphide, Lead Dioxide, Calcium Fluoride |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11724283
|
Fisherbrand™
|
Folded Disc | 185 mm |
£44.94
Pack of 100 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
11734203
|
Fisherbrand™
|
Disc | 125 mm |
£29.67
Pack of 100 |
In Stock
Log in to see stock. |
||||
11704213
|
Fisherbrand™
|
Disc | 185 mm |
£53.50
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11794273
|
Fisherbrand™
|
Folded Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11744283
|
Fisherbrand™
|
Folded Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11734283
|
Fisherbrand™
|
Folded Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11754283
|
Fisherbrand™
|
Folded Disc | 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11724273
|
Fisherbrand™
|
Folded Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11734273
|
Fisherbrand™
|
Folded Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11704283
|
Fisherbrand™
|
Folded Disc | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11714283
|
Fisherbrand™
|
Folded Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11790235
|
Fisherbrand™
|
Disc | 45 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11704203
|
Fisherbrand™
|
Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11718563
|
Fisherbrand™
|
Sheet |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Pure grade
- Made of cellulose fibers
- Alpha content of nearly 100% according precise norms
- Ash content:0.06%
Application
- Used for filtration of barium, lead, zinc, nickel sulphates, hydroxide, fluoride of calcium
- Used in essential, industrial oil
- Atmospheric analysis
- Beverage industry
- Food, chemical industry
Specifications
Ash Content: 0.06% | |
3 to 5 μm | |
Filtration of fine precipitates such as Nickel Sulphide, Lead Dioxide, Calcium Fluoride | |
100 Pack |
Cellulose | |
3 to 5 μm | |
114 | |
0.14 mm |