missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fixed Volume Positive Displacement Transferpettor
Ideal for liquids when air displacement pipettes just won't work. Operates with positive displacement where the piston is in direct contact with the aspirated liquid.
£234.00
Specifications
Description | Fixed volume |
---|---|
Autoclavable | Not Autoclavable |
Number of Channels | 1 |
Type | Positive Displacement Pipette |
Includes | Glass capillaries |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10222221
|
BRAND™
701844 |
2 μL |
£234.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10599671
|
BRAND™
701864 |
25 μL |
£234.00
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Description
- Suitable for media with:
- Density up to 13.6 g/cm³
- Viscosity up to 140,000 mm²/s
- Vapor pressure up to 500 mbar
- Working temperature range: 15 to 40°C
- Fixed volume
- DE-M
- With glass capillaries
Specifications
Fixed volume | |
1 | |
Glass capillaries |
Not Autoclavable | |
Positive Displacement Pipette | |
15°C to 40°C |