missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fixed Needle Syringes for GC Instruments

Get accurate, reproducible results from these fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers.

Brand:  Thermo Scientific™ 36520061

Code : 16

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 10721724

  • £99.18 / Each
Estimated Shipment: 07-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Get accurate, reproducible fixed-needle syringes for Thermo Scientific™ and Agilent GC autosamplers. Choose from a variety of sizes, types and autosampler compatibilities. They are available in standard industry size with white scale backing for easy reading and solvent-resistant markings.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
  • Cone tip
Specifications

Specifications

10uL; 23 gauge; 80mm L
80 mm
No
80 mm
TriPlus, AS2000 Autosampler
23 G
GC Autosampler Syringe, Fixed Needle
10 μL
Cone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.