missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ LDPE Dispensing Bottles
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
180 mL
250 mL
500 mL
Description
Versatile, reliable bottles and spouts.
- LDPE bottles and spouts with sealer caps
- Sealer snaps on easily after use and gives tight seal
- Spout openings are standard 0.03 in. (0.08cm)
- Can be enlarged by cutting back with scissors
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Translucent |
Description | Bottle Dispensing/Sealer, LDPE 1oz |
Diameter (English) | 1.181 in. |
For Use With (Application) | Dispensing Liquids |
Includes | Sealer Cap |
Material | LDPE |
Max. Temperature (Metric) | 80°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'