missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Probe

Product Code. 11789725 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +260°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11789725

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Flip open stand, Stainless steel probe, AAA battery and Traceable certificate

Affordable routine thermometer monitors temperature around the clock

For nonstop monitoring. Use the Fisher Scientific™ Traceable™ Digital Thermometer with Stainless-Steel Probe in foods, soils, cuvets, water baths, wastewater and incubators. With convenient high and low alarms; automatically watches solutions. At the touch of a button, display temperatures, switch from °F to °C, or set high/low alarms.

  • Can be programmed in 1° increments, producing an audible signal when temperature rises above or falls below setpoints
  • Resolution is 0.1°, accuracy is ±1°C
  • Alarm mode may be switched off when not required
  • Probe clips to unit for handy storage
  • Single battery runs continuously for one year
  • 0.5 in. display is readable from 10 ft.

Order Info

Probe dia. x L: 0.14 x 7.25 in. (3.6 x 184.2mm); Cable length: 3 ft. (0.91m); Weight: 3 oz. (85g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability for temperature only to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Depth (English) 0.5 in.
Depth (Metric) 1.27 cm
Diameter (English) Probe 0.14 in.
Dimensions (L x W x H) 4 x 2 x 4 in. (10.2 x 5.08 x 10.2 cm)
For Use With (Application) Food, soils, cuvettes, water baths, wastewater and incubators
Height (English) 4 in.
Height (Metric) 10.2 cm
Includes Flip open stand, Stainless steel probe, AAA battery and Traceable certificate
Length (English) Cable 36 in.
Length (English) Probe 7.25 in.
Length (Metric) 102 mm
Length (Metric) Cable 91.44 cm
Length (Metric) Probe 18.41 cm
Resolution 0.1°C
Weight (English) 3 oz.
Weight (Metric) 85.04 g
Width (English) 2 in.
Length (English) 4 in.
Max. Temperature (English) 500.8°F
Max. Temperature (Metric) 260°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +500.8°F
Temperature Range (Metric) -50°C to +260°C
Accuracy ±1°C
Display Digital LCD
Width (Metric) 5.08 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.