Learn More
Thermo Scientific™ Finntip™ Filtered Pipette Tips
Protect pipettes and the samples from contamination with these filtered pipette tips.
Brand: Thermo Scientific™ 94052550
230.40 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : 04
Additional Details : Weight : 1.81800kg
Description
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.
Features:
- Inert and nonsealing polyethylene filter
- Tips come vacuum sealed in irradiation-sterilized hinged-tip racks
- Not autoclavable
- Certified to be free from DNA, DNase, RNase and endotoxin
Specifications
Finntip Filter 5mL, sterile | |
Filtered | |
Not Autoclavable | |
Rack | |
Single-use | |
FinnTip |
5 mL | |
Sterile | |
14.7cm | |
Green | |
Thermo Scientific Finnpipette | |
Sterile & PCR Ready |