missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ FHD-200 Standard Ductless Fume Hood

Fume hood with space-saving design that meets or exceeds OSHA, ANSI, and international standards.

Brand:  Cole-Parmer™ QU_CPIQ63717

Additional Details : Weight : 72.75000kg

Product Code. 17841566

  • £2750.00 / Each
Estimated Shipment: 09-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Highly efficient in protecting you and the environment
  • Airflow rated up to 281.25 cfm
  • Durable epoxy coated steel is inert to most harsh chemicals and applications
  • Vertical upward airflow pattern
  • Easily change out filters
  • Filters and trays must be purchased separately

Ductless fume hoods are designed to be used with a wide range of applications to protect you and the environment. The hood is constructed of chemical-resistant epoxy-coated steel for added mechanical strength. All internal system components are isolated from fumes, extending the lifespan. LED task lights and clear acrylic side and ear panels allow ambient light through the chamber and provide you with a clear view of your contents.

Combine one or more filter options to meet a wider range of multiple-use applications. Replacing the filter has never been easier–no tools required. A filter access key is located at the front of the hood to prevent unauthorized removal or accidental exposure to dirty filters.

Order filters, work tray, base stand, and other accessories separately to meet your application needs.

Specifications

Specifications

Ductless Fume Hood
27 in.
135.9 CFM Exhaust Volume
23.6 in.
50 Hz
FHD-200
150 lb.
24 in.
Epoxy-coated Steel
69 cm
Ductless
60 cm
Power cord
230 V
68 kg
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers