missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F1 Premium Cylindrical Knob Weights
Used in mass labs all over the world, and for calibration of analytical and micro balances
Brand: Mettler Toledo™ 00158666
Code : 50
Additional Details : Weight : 0.10000kg
Description
Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values Monobloc design and electro polishing of surface provide maximum stabilitySpecifications
Weight with Knob, One Piece (Monobloc) | |
OIML Class F1 | |
100 g | |
100 g | |
Plastic box | |
1 |
ISO17025, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
8kg/dm3 at 20°C | |
Cylindrical | |
Each |