missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ EVOS™ M7000 Imaging System

High-performance, fully automated, inverted, multi-channel fluorescence and transmitted light imaging system. Developed to meet today’s expectations for image quality, user interface interactions, data generation speed and flexibility, and end-user value with just a few clicks.

Brand:  Invitrogen™ AMF7000


Additional Details : Weight : 36.00000kg

Product Code. 15918206

  • POA / Each
Estimated Shipment: 09-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Outstanding image quality and versatility with a 5-position objective turret, 4-color LED fluorescence and transmitted light channels, and 3.2 MP CMOS color and B/W cameras
  • Exceptional usability with fully automated X/Y scanning stage, autofocus, and acquisition routines
  • High-speed image acquisition coupled with multi-position well scanning, and Z-stack and tile-stitch options lend power and flexibility to your data generation
  • Fully integrated time-lapse live cell imaging using the optional EVOS Onstage Incubator for precise control of temperature, gases for normoxic or hypoxic conditions, and humidity
  • Powerful image analysis capabilities for cell segmentation and quantification with the optional Celleste™ Image Analysis Software
  • Combines and integrates precision components with a unique modern design functionality that enables high-quality automated fluorescence imaging anywhere with unprecedented workflow efficiency. Full automation of the precision X/Y-stage movement; changing of the 4 LED fluorescent light cubes, 5-position objective turret, focus, and exposure; and switching of the dual camera make the EVOS M7000 system an exceptional platform for a variety of demanding imaging applications
  • Can program to run well-plate scanning, time lapse experiments, and tile-stitch/montage area scans in Z-stack and/or time-lapse modes in your vessel of choice
  • Compatible with all accessories for the predecessor EVOS FL Auto imaging system
  • Versatile and highly configurable with a 5-position objective turret and the ability to simultaneous acquire images in four fluorescence channels plus transmitted light
  • An extensive suite of tools for acquisition, visualization, and analysis
  • Smart LED illumination technology
  • Easy to use and reliable
  • &asterisk;Note that three (3) country-specific power cord must be ordered separately in regions not using the Type B (North America) power plug: AMEP4644 EVOS Power Cord, Type A (North America) AMEP4645 EVOS Power Cord, Type G (United Kingdom) AMEP4646 EVOS Power Cord, Type C (Europe) AMEP4647 EVOS Power Cord, Type I (Australia) AMEP4648 EVOS Power Cord, Type L (Italy) AMEP4649 EVOS Power Cord, Type H (Israel) AMEP4708 EVOS Power Cord, Type D (India/South Africa) AMEP4782 Power Cord, Type I (China, CCC certified) AMEP4786 Power Cord Type J (Switzerland)

    Specifications

    Specifications

    Fluorescence Microscope
    3.2 Megapixels, Color, CMOS (2 cameras)
    M7000
    1.25X to 100X
    1920 x 1080 pixels
    EVOS M7000 Imaging System
    • 27-inch 4K LCD monitor with 1920 x 1080 pixel resolution
    • External Dell XE4 computer with Intel Core i9 processor, 32 GB DDR4 RAM, 512 GB PCIe NVME SSD, and NVIDIA Quadro RTXA4000 with 8 GB discrete video graphics running Windows 10, designed to operate with touchscreen monitor and microscope

    EVOS M7000 Accessory Kit
    • EVOS M7000 Quick Start Guide
    • 16 GB USB 3.0 drive with user manual
    • Universal power supply, 24V, 5A
    • 3 North America (Type B) power cords*
    • USB 3.0 type A to B cable
    • Display port to display port cable, 6 ft
    • Cube access tool
    • EVOS calibration slide (AMEP4720)
    • Vessel holder with retention for two slides (AMEPVH021)
    • Vessel holder with retention for microwell plates (AMEPVH022). Also functions as adapter for vessel holders AMEPVH001 through AMEPVH018.
    • Block condens
    EVOS
    Neurobiology, Immuno-Oncology, Live-Cell Imaging, 3D Cell Imaging, High-Resolution Tile Scanning, Immunohistochemistry (IHC)
    LED
    5 Position Turret
    LCD
    Room Temperature
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    For Research Use Only. Not for use in diagnostic procedures.