missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millipore Stericup™ Sterile Vacuum Filter Units
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
Brand: Merck Millipore SCVPU11RE
Includes: Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.
Description
Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.
Ideal for laminar flow hood use.
- Stem Cell Tested 0.1μm pore size
- Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
- Filter with 0.10μm membrane is ideal for removing mycoplasma
- Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
- Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions
Order Info
Filter diameter: 73mm
Specifications
Clear with Blue Adapter | |
PES | |
Sterile | |
Fast flow and low protein binding sterilization of aqueous solutions and mycoplasma removal | |
Stericup-VP Filter Unit | |
1000 mL | |
16.9 cm |
Polystyrene | |
0.1 μm | |
40 cm2 | |
12 Pack | |
1000 mL | |
6.6 in. |