missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Sterile Syringe Filters: Durapore™ PVFD Membrane
Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions are available in 0.1, 0.22, 0.45 and 5.0μm pore sizes
£363.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | Meets USP Class VI Biological tests for plastics. All 33 mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S. |
Color | Yellow |
Disposable | Single-use |
Material | Durapore PVDF |
Product Code | Brand | Pore Size | Type | Diameter (Metric) | Tip Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Type | Diameter (Metric) | Tip Material | Price | Quantity & Availability | ||
12766842
|
Merck
SLGVM33RS |
0.22 μm | Syringe Filter, Medical | 3.3 cm | Modified Acrylic |
£363.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||
Description
Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions are available in 0.1, 0.22, 0.45 and 5.0μm pore sizes
- 100% integrity tested, individually packaged, and sterilized
- Female Luer-Lok™ inlet and male Luer slip outlet
- Manufactured in a controlled environment using an automated process
- Yellow color-coded band clearly indicates which membrane is inside
- ≤0.22μm filters are sterilizing grade
- Larger pore sizes are for clarification and prefiltration
- Include a Certificate of Quality
Durapore™ (PVDF) membrane
- Lowest protein binding sterilization/clarification of biological solutions
- Made of polyvinylidene fluoride (PVDF)
- Gamma irradiation sterilized
- Meet USP Class VI Biological tests for plastics
- All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Compliance
Meet USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Specifications
Not Autoclavable | |
Yellow | |
Durapore PVDF | |
<100 μL | |
Female Luer Lok | |
145 psi | |
113°F | |
113°F | |
Modified Acrylic | |
3.3 cm |
Meets USP Class VI Biological tests for plastics. All 33 mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S. | |
Single-use | |
Sterile | |
PVDF | |
Male Luer Slip | |
50Pack | |
45°C | |
45°C | |
Syringe Filter, Medical |