missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Glass Fiber, 25mm dia.
25 mm diameter, Millex-AP glass fiber membrane, hydrophilic.
Brand: Merck SLAP02550
111.23 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Use to prefilter contaminated solutions
Non-Sterile Millex™ Syringe Filters with MCE Membrane: Housing is made from a low-extractable polyvinylidene chloride (PVC).Specifications
Single-use | |
2 μm | |
Analytical sample prep | |
female Luer-Lok | |
Millex™ | |
Syringe Prefilter | |
25 mm |
AP 20 Glass Fiber | |
Non-sterile | |
PVC | |
male Luer slip | |
2 μm | |
500 mL | |
25 mm |