missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-LG Sterile Syringe Filter Unit, Hydrophilic PTFE, 0.20 μm (Research Use Only)
Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions are available in 0.1, 0.22, 0.45 and 5.0 μm pore sizes.
Brand: Merck SLLG025SS
Code : 72
Additional Details : Weight : 0.25200kg
Description
A 13 or 25 mm diameter sterile syringe filter with a 0.2 μm pore size hydrophilic PTFE membrane. Comes in a pack of 50 or 100.Specifications
Natural | |
Single-use | |
0.2 μm | |
3.9 cm2 | |
100 mL | |
50Pack | |
113°F | |
Filter Unit | |
<0.1 μL | |
29 mm |
Female luer lok/male luer slip | |
PTFE | |
Sterile | |
Sterilize DMSO/DMF | |
6.9 bar | |
Millex™ | |
45°C | |
100 mL | |
2.5 cm | |
2.5 cm |