missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™-GN Nylon Syringe Filter, 0.20 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£178.00 - £1740.00
Specifications
Disposable | Single-use |
---|---|
Material | Nylon |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Product Code | Brand | Diameter (Metric) Filter | Outlet Style | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Outlet Style | Quantity | Price | Quantity & Availability | |||
12313710
|
Merck
SLGNX13NL |
13 mm | Male Luer slip | 100Pack |
£387.00
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
11772524
|
Merck
SLGNX13NK |
13 mm | Male Luer slip | 1000Pack |
£1740.00
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
12521259
|
Merck
SLGNX13TL |
13 mm | Tube outlet | 100Pack |
£259.00
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
10069982
|
Merck
SLGN033NK |
33 mm | Male Luer slip | 1000Pack |
£1740.00
Pack of 1000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||
10611585
|
Merck
SLGN033NS |
33 mm | Male Luer slip | 50Pack |
£178.00
Pack of 50 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
10237762
|
Merck
SLGN033NB |
33 mm | Male Luer slip | 250Pack |
£675.00
Pack of 250 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:- Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
- Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility
Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Specifications
Single-use | |
0.2 μm | |
Analytical sample prep | |
Syringe Filter |
Nylon | |
Non-sterile | |
PP |