missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ EK Immersion Coolers

Simplify direct cooling of small samples with immersion coolers. Combine immersion coolers with open-bath circulators for a reliable, flexible alternative to tap water cooling that eliminates dry ice or liquid nitrogen handling--saving both time and money.

Brand:  Thermo Scientific™ 3291901


Code : 04

Additional Details : Weight : 62.70000kg

 View more versions of this product

Product Code. 10079050

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

A simple solution for direct cooling of small samples. Thermo Scientific™ EK Immersion Coolers offer wide temperature ranges and integrated control. They can be used with open-bath circulators to provide the easiest way to cool small samples. A reliable and flexible alternative to tap water cooling that eliminates the inconvenience of handling dry ice or liquid nitrogen, saving both time and money. All models feature CFC-free refrigerant.

Models EK20 and EK30

  • Air-cooled cooling circuit Suitable for individual cooling applications like cooling smaller volumes, removing reaction heat or replacing tap water cooling
  • EK20 is designed for baths with a 15cm depth; end temperature of -25°C can be reached in a 5L Dewar vessel
  • EK30 is designed for baths with a 20cm depth; end temperature of -30°C can be reached in a 5L Dewar vessel

Models EK45 and EK90

  • Multi-purpose coolers with own controller for temperature accuracy of approximately 1° to 2°C
  • Suitable for individual cooling applications like cooling smaller volumes or removing reaction heat
  • Air-cooled cooling circuit Digital temperature display
  • EK45: Reaches temperatures down to -45°C in a 5L Dewar vessel
  • EK90: Reaches temperatures down to -90°C in a 5L Dewar vessel
Specifications

Specifications

EK 90 Temperature Setpoint Option, Flexible Probe, 230V/50Hz
-90°C to +40°C
59 in.
230 V 50/60 Hz
350w at +20°C; 280w at -10°C; 170w at -40°C; 100w
EK90
150 cm
230 V
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote