Learn More
DWK Life Sciences DURAN™ Filter Funnel
Filter funnels are filters that are used for solid-liquid separation by means of vacuum.
Brand: DWK Life Sciences 258526301
537.99 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.
- Filter funnels mate to the filtering flask via a conical rubber seal (GUKO)
- From DURAN™ glass with its good thermal shock and chemical resistance
- Fired-on, highly durable white print
Specifications
202 mm | |
Boro 3.3 | |
Qualitative inorganic analysis and preparative chemistry; Fine filtration; Fine filtration; Filtration at reduced pressure; Filtering | |
3 |
4000 mL | |
Yes | |
175 mm | |
1 Ea. |