missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Filter Funnel

Filter funnels are filters that are used for solid-liquid separation by means of vacuum.

Brand:  DWK Life Sciences 258522205

Code : A0

Additional Details : Weight : 0.07500kg

 View more versions of this product

Product Code. 10303401

  • £56.10 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.

  • Filter funnels mate to the filtering flask via a conical rubber seal (GUKO)
  • From DURAN™ glass with its good thermal shock and chemical resistance
  • Fired-on, highly durable white print
Specifications

Specifications

72 mm
Boro 3.3
Qualitative inorganic analysis and preparative chemistry; Fine filtration; Fine filtration; Filtration at reduced pressure; Filtering
2
125 mL
Yes
60 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers