missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dry-Bags™ Peristaltic Pump

Conform to ISO precision standards and provide precise speed control for filling and dispensing of Dry-Bags with this easy-to-use, digital peristaltic pump and pump head.

Brand:  Thermo Scientific™ DB3000A

Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 15229407

  • £5550.00 / Each
Estimated Shipment: 12-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Conform to ISO precision standards and provide precise speed control for filling and dispensing Dry-Bags using the Thermo Scientific™ Dry-Bags™ Peristaltic Pump, a lightweight, easy-to-use and quick-to-set-up digital peristaltic pump unit and pump head.

  • Use the broad range of remote control options, ideal for automated process applications.
  • Automate dispensing with programmable options by volume, time, or scheduled delays between cycles.
  • Control pump flow direction and speed accurately and reliably with digital RPM display accurate to ±0.1% (ISO conformity); commonly used control symbols on the keypad help indicate functions available.
  • Create quiet, maintenance-free reliability with a brushless motor.
  • Optimize system accuracy by calibrating the pump while in process and storing the calibration setting; one calibration per tubing size can be stored in the system's memory.
  • Display multiple languages for global use.
  • Minimize downtime with low maintenance and ability to change tubing in less than 30 seconds.
  • Protect unit operations with a splash-resistant front panel.
  • Operate the pump anywhere in the world with universal voltage.
Contact us to arrange a demonstration of the Peristaltic Pump and its accessories.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications

Specifications

ETL, cETL, CE, RoHS
LED
Pump head, Pump model 1300-3600
13 in.
8 in.
9.07 kg
Dry-Bags Peristaltic Pump
Dry-Bags
ABS (Case), Powder Coated Aluminum (Case)
8 in.
20 lb.
115/230 VAC (auto selected)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers