missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Drill Head for Carcass Sampling
Drill head for carcass sampling has a hexagonal socket for bit holders or chucks.
Brand: Buerkle™ 5388-1010
102.07 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.12000kg
Description
- Slaughtering businesses (slaughterhouses, butcher's shops, etc.) are obligated as part of operational process control and for monitoring of slaughter hygiene to conduct regular microbiological examinations of carcasses for cattle, hogs, sheep, goats and horses, etc
- The samplers for carcass sampling are similar to a cork drill
- They can be used in the punch process (a destructive process, also called the cork drill or excision process) to remove a circular sample of tissue of 5 cm² from the surface
- After the punch sample is cut out, it is removed from the carcass with a scalpel and tweezers
- The sampling drills can also be used for other sampling purposes including histology, medicine, the food and luxury items industries, cheese factories and agriculture
- The sharp cutting edge made of stainless steel makes it easy to cut out sample pieces
- A hole in the crown prevents air compression and is also used to eject the samples
- The samplers are easy to sterilise, for example by flaming or steam sterilization
- For sampling in accordance with DIN EN ISO 17604:2015-12
- Cutting surface 25 mm diameter
Specifications
Sampler | |
Autoclavable | |
Drill head | |
Meat Sampling | |
0.98 in. |
Stainless Steel | |
Meat sampler | |
Material Certificate | |
Cordless Screwdriver or Drilling Machine; Scalpel and Tweezer | |
25 mm |