missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dosi-Pump
101.60 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity:
100mL/Stroke
250mL/Stroke
30mL/Stroke
4mL/Stroke
Description
- Mount in an existing container closure
- Then the pump is inserted through the hole and screwed in place from below
- A matching container connection is not included in the scope of delivery
- Medium-contacting parts made of PP, PE and stainless steel
Specifications
Capacity | 250mL/Stroke |
Capacity (Metric) | 250 mL/Stroke |
Color | White |
For Use With (Application) | Suitable for Barrels, Canisters, Carboys or Bottles, for Dosing Liquids of Different Viscosities, for Use with Foodstuffs |
Material | Polypropylene, Polyethylene, Stainless Steel |
No. per Pack | 1 |
Quantity | 1 |
Certifications/Compliance | Suitable for foodstuffs |
Product Type | Dosing Pump |
Length (English) | 28.5 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'