Learn More
Leica Microsystems DM2000 Microscope
Use these microscopes for complex tasks in pathology, cytology, and many other applications. Leica™ DM2000 Microscopes are ideal for special diagnostics requirements, the microscope is certified for in-vitro-diagnostics (IVD) like in-vitro-fertilization (IVF).
Brand: Leica Microsystems DM-2000-ST
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Ergonomic system microscope for complex clinical applications
- Sophisticated modular design and high-performance fluorescence
- Can be configured with a variety of optics and contrast techniques to meet the specific requirements of demanding applications
- Available with bright halogen illumination or with long-life LED
- Integrated adjustable controls
- 7-fold nosepiece
- Simultaneous focus and stage control
Specifications
4X, 10X, 40X | |
Microscope | |
230 V 50 Hz 30 w |
DM2000 | |
6 Fold |