missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Disposable Plastic Containers

Product Code. p-8002957
Click to view available options
Capacity (Metric):
20 mL
30 mL
Height (Metric):
29 mm
42 mm
Style:
Squat Form, Tapered
Tapered
Unit Size:
Pack of 100

Product Code. 11348103

Brand: Azpack™ 11348103

Only null left
Add to basket
Edge
Add to basket

Manufactured from polypropylene. Azpack™ Disposable Plastic Containers are translucent with molded graduations for easy dosing measurements.

  • Polypropylene
  • Translucent
  • Disposable
  • Molded graduations
  • Tapered sides

Specifications

Color Translucent
Capacity (Metric) 20 mL
Material Polypropylene
Graduation Range 5 mL to 20 mL
Height (Metric) 29 mm
Quantity 100 Pk.
Type Beaker
Disposable Single-use
Graduated Yes
Style Squat Form, Tapered
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.