Learn More
Econix™ Bio-bins™ Purple Paper Based Non-Sharps Cytotoxic/Cytostatic Waste Bio-Bin for Incineration Only
Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of your Cytotoxic and Cytostatic waste including single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin™ has a built-in temporary seal, absorbent mat and is waterproof.
Brand: Econix™ BEXBB30PL
Code : 04
Additional Details : Weight : 5.50000kg
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
30 L | |
Temporary and Permanent | |
Purple | |
290 mm | |
Non-sterile | |
Autoclavable | |
Cardboard |
UN3291 | |
Space efficient fold-flat | |
500 mm closed, 650 mm open | |
10 Pk. | |
290 mm | |
For Cytotoxic and Cytostatic Waste | |
Non-Sharps Waste Container |