missing translation for 'onlineSavingsMsg'
Learn More

Agilent BioTek Cytation 7 Cell Imaging Multi-Mode Reader

BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. For Research Use Only. Not for use in diagnostic procedures.

Brand:  Agilent BioTek CYT7UM-SN


Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 17227979

  • POA / Each
Estimated Shipment: 17-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »


Description

Description

BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. Cytation 7 includes continually variable bandpass monochromators for versatility and performance for general multi-mode plate reader applications

The inverted microscopy module provides sample visualization and the upright microscopy module with reflected light imaging enables even more applications, including ELISpot and fast slide scanning. Cytation 7 is controlled by Gen5 software, which combines ease-of-use with powerful processing and analysis capabilities.

Specifications

Specifications

Automated Microscope/Multi-Mode Microplate Reader
<1% from 0 to 3 OD
Monochromator- based fluorescence intensity, luminescence and absorbance
Upright microscope and multi-mode microplate reader; 1x, 2x, 4x and 8x magnification lenses; Monochromator- based fluorescence intensity, luminescence and absorbance microplate detection
2 Syringe Pumps
End point, kinetic, spectral scanning and well area scanning
Luminescence 300 to 700 nm; Absorbance 230 to 999 nm, 1 nm increment
Xenon Flash
96-wells: 11 s; 384-wells: 22 s
CE and TUV marked. RoHS compliant.
100/240 V
Linear, Orbital, Double Orbital
Fluorescein 2.5 pM (0.25 fmol/well, 384-well plate) – top Fluorescein 4 pM (0.4 fmol/well, 384-well plate) – bottom; luminescence 20 amol ATP (flash)
5 to 1000 μL, 1 μL increments
CYT7UM
Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates
4 nm (230 to 285 nm), 8 nm (>285 nm)
Quad monochromators (top/bottom)
0.0001 OD
4-Zone incubation to 45°C with Condensation Control (±0.5°C at 37°C)
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers