missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Custom 5' Fluorescent Labeled/Unlabeled Pairs
£239.00 - £350.00
Specifications
Product Type | Oligonucleotides |
---|---|
Length (Metric) | 1.524 m |
Content And Storage | Store in Freezer (-5°C to -30°C). |
Purification Method | Desalted |
Label or Dye | 6-FAM, HEX, NED, PET, TET, VIC |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15507290
|
Invitrogen
450059 |
£239.00
80000pmol |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15537290
|
Invitrogen
450062 |
£350.00
300000pmol |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Specifications
Oligonucleotides | |
Store in Freezer (-5°C to -30°C). | |
6-FAM, HEX, NED, PET, TET, VIC |
1.524 m | |
Desalted | |
5' Fluorescent Labeled/Unlabeled |