missing translation for 'onlineSavingsMsg'
Learn More

Multiroir™ Crystal Polystyrene Transmission Lab Box

Use these boxes for a variety of storage needs. Multiroir™ Crystal Polystyrene Transmission Lab Boxes are ideal for conservation, storage and presentation of products. Boxes are made of crystal polystyrene, a resistant material obtained by polymerization of styrene monomer CH2 = CH-Ph.

Brand:  Multiroir™ 45105

Code : A0

Additional Details : Weight : 0.38700kg

 View more versions of this product

Product Code. 11752944

  • £42.95 / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Transparent, stackable and highly resistant to UV
  • Integrated Label holder
  • Chemically inert plastic
  • Food contact quality
  • Funds and above have male-female reliefs that lock stacking and provide perfect storage stability
  • The tight tolerances of the fitting of the cover on the base ensure a good seal
Specifications

Specifications

3.7 L
Polystyrene
Conservation, Storage and Presentation of Products
1/Pk.
240 mm
180 mm
90 mm
Transparent
Rectangular
Transmission Lab Box
240 L x 100 H mm
235 mm
100 mm
0.43 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers