Learn More
3M™ Comply™ Steam Chemical Indicator Strips
Long strip of chemical indicator ink printed on perforated-style strip.3M™ Comply™ Steam Chemical Indicator Strips change from white to black/dark brown, and reacts to 2 or more critical steam sterilization process variables. Meets requirements of ISO 11140-1.
Brand: 3M™ 7100178075
36.00 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Code : 04
Additional Details : Weight : 0.15480kg
Description
Long strip of chemical indicator ink printed on perforated-style strip.- Colour change from white to black/dark brown.
- Type 4 multi-variable indicator reacts to 2 or more critical steam sterilization process variables.
- Meets requirements of ISO 11140-1.
Specifications
Autoclavable | |
20 x 1.5 cm | |
Sterilizer | |
Chemical Indicator | |
Physical and chemical indicators for verification of conditions of exposure to the sterilization process | |
Yes | |
1.5 cm |
ANSI/AAMI/ISO 11140-1:2005 and EN/ISO 11140-1:2005 | |
For use in determining whether the sterilization process conditions were met inside each pack | |
20 cm | |
121°C | |
240 Pk. | |
Steam, Chemical |