missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Volumetric Pipettes with Amber Stain Graduation, USP
Provides an extremely high degree of volumetric accuracy according to USP standards for your pipetting needs. Hirschmann™ Class A Volumetric Pipettes with Amber Stain Graduation are manufactured from clear AR-Glas™.
£50.85 - £65.69
Specifications
Class | A |
---|---|
Material | Soda Lime Glass |
Graduated | Yes |
Graduation Color | Brown |
Quantity | 6/Pk. |
Product Code | Brand | Volume (Metric) | Length (Metric) | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Tolerance | Price | Quantity & Availability | |||
11731526
|
Hirschmann™
134016027 |
10 mL | 440 mm | 0.02 mL |
£65.69
Pack of 6 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
15665455
|
Hirschmann™
134015027 |
4 mL | 400 mm | 0.001 mL |
£50.85
Pack of 6 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
12851783
|
Hirschmann™
134016427 |
15 mL | 500 mm | 0.03 mL |
£60.15
Pack of 6 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
15685455
|
Hirschmann™
134015627 |
6 mL | 400 mm | 0.01 mL |
£63.26
Pack of 6 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
15605465
|
Hirschmann™
134015727 |
7 mL | 419 mm | 0.01 mL |
£60.48
Pack of 6 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
Description
- Acc. to USP
- One mark
- With dated batch identification
Specifications
A | |
Yes | |
6/Pk. |
Soda Lime Glass | |
Brown | |
Measuring Pipet |