missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Borosilicate Glass Volumetric Flask
Allows for precise and safe liquid handling in the laboratory. Fisherbrand™ Class A Borosilicate Glass Volumetric Flasks have a blue ceramic scale and a hexagonal base.
£23.01 - £49.00
Spezifikation
Certifications/Compliance | ISO 1042, DIN 12664 Pt I, BS1792 |
---|---|
Material | Borosilicate Glass |
No. per Case | 2 |
Graduated | Yes |
Class | A |
Produktcode | Marke | Capacity (Metric) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Capacity (Metric) | Preis | Menge & Verfügbarkeit | |||||
11883580
|
Fisherbrand™
|
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11893580
|
Fisherbrand™
|
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Beschreibung
- Conforms to ISO 1042, DIN 12664 Pt I and BS1792
- High chemically resistant borosilicate glass
- Each flask individually numbered for identification and traceability
Spezifikation
ISO 1042, DIN 12664 Pt I, BS1792 | |
2 | |
A |
Borosilicate Glass | |
Yes |