missing translation for 'onlineSavingsMsg'
Learn More

Faster™ ChemFAST Elite Recirculating Fume Hood

ChemFAST ductless fume cupboards with innovative molecular filtration technology are made of the highest quality to guarantee a safe working environment with fume containment for protection from chemicals, vapors and aerosol.

Brand:  Faster™ F00001870000


Additional Details : Weight : 200.00000kg

 View more versions of this product

Product Code. 16278470

  • £9525.00 / Each
Estimated Shipment: 13-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Best cleanability: Front stratified hinged safety glass, the frontal opening is set to 200 mm. The whole front of the cabinet can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination.

Cold-rolled, epoxy painted, galvanized external structure for high resistance against chemical solvents aggression. Acid-resistant PVC rear wall with acid-resistant work surface.

High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light-system provide the highest level of luminosity to the work area.

Easy handling and maintenance: ChemFAST can pass through standard 800 mm wide door openings thanks to the overall depth of just 760 mm. All service operations are available from the front of the cabinet. Charcoal filters can be easily replaced from the front.

More than 10 different kind of activate charcoal filters able to absorb and handle any organic compounds and inorganic gases and vapors.

Highly effective protection from toxic vapors

High filtration efficiency

Large adsorption capacity

Built in safety: all electronic components, switches, lighting and motor fan have been selected and installed fully isolated from air contaminated with solvents and therefore meet the most stringent electrical safety requirements. Visual and audible alarms for prefilter clogging, filter saturation, anenometer failure, motor fan failure, and gas detection.

Specifications

Specifications

Epoxy-coated Steel
760 mm
800 m3/hr.
Removable PVC Spillage Tray, Microprocessor System, Lighting, Prefilter, Stainless Steel Work Surface
70.87 in.
29.92 in.
760 x 1800 x 1120 mm
ChemFAST Elite 18
Bench, Stand
1800 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers