missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Filter Cap Roller Bottles – Short Form
Click to view available options
Capacity (Metric):
2125 mL
2550 mL
Cell Growth Area:
1700cm2
2125cm2
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co
Specifications
Bottle Surface | Ribbed |
Capacity (Metric) | 2550 mL |
Color | Clear |
Diameter (English) | 4.8 in. |
For Use With (Application) | Cell cuture |
Material | Polystyrene |
No. per Case | 2 |
Sterility | Sterile |
Cell Growth Area | 1700cm2 |
Certified | USP Class VI end product testing |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'