missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&L Enterprises™ Tripod Shape Retort Stand Base
Excellent option for supporting retort stands in the laboratory. R&L Enterprises™ Tripod Shape Retort Stand Base are made from cast iron.
£34.00 - £45.95
Specifications
Material | Cast Iron |
---|---|
Includes | With Rubber Feet |
Product Type | Tripod Spread Base |
Color | Blue |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
12338139
|
R&L Enterprises™
3025/3 |
Rod Centre: 135mm |
£45.95
Each |
In Stock
Log in to see stock. |
|||||
12916806
|
R&L Enterprises™
3025/4 |
Rod Centre: 175mm |
£34.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- Painted blue
- With rubber feet
- Central rod hole is tapped
- Without rod
Specifications
Cast Iron | |
With Rubber Feet | |
Tripod Spread Base | |
Blue |