Learn More
Wheaton™ Borosilicate Glass Base
The Borosilicate Glass Base is a replacement component part, a support base, for the Wheaton™ 90 mm Filtration Assembly. Manufactured from Wheaton™ 33 low extractable borosilicate glass conforming to USP Type I and ASTM E 438 Type I, Class A requirements.
Brand: Wheaton™ 419455
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Replacement part for 90 mm filtration assembly
- Wheaton™ 33 low extractable borosilicate glass
Specifications
Wheaton™ 90 mm Filtration Assembly | |
Borosilicate Glass | |
1 L Funnel with Screw Collar, Glass Support Base, Filter Support, No. 8 Silicone Stopper | |
1 Ea. |