missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Block Weights
Block weights are high-quality working standards for everyday use, made of high-quality materials.
£157.00 - £307.00
Specifications
Product Type | Block Weight |
---|---|
Certifications/Compliance | DAkkS calibration certificate |
Classification | OIML Class M1 |
Material | Cast Iron |
Density | 7,200 kg/m³ |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
15365276
|
Sartorius™
YCW7159-AC-02 |
10 g |
£194.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15375266
|
Sartorius™
YCW6559-AC-02 |
5 g |
£157.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15375276
|
Sartorius™
YCW7259-AC-02 |
20 g |
£307.00
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Tolerances comply with OIML Class M1
- Non-magnetizable
- Made of cast iron that is black lacquered with a density of 7,200 kg/m³
Specifications
Block Weight | |
OIML Class M1 | |
7,200 kg/m³ |
DAkkS calibration certificate | |
Cast Iron |