missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Indigo™ Sterile Nitrile Gloves
241.72 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Use promo code "22919" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Size:
10
5, 5.5
6, 6.5
7, 7.5
8, 8.5
9
Description
- Resistant to a wide range of chemicals
- Textured fingers for enhanced grip
- Powder-free and latex-free
- Excellent antistatic properties
- Beaded cuff
- Non-particulating EasyTear™ packaging
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015 and (EU)2016/425, EN420:2003 + A1:2009, EN374-1:20016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006, ASTM D6978-05 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Grade | EU GMP Grade A |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'