missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Tubes™ BioBased
These sustainable, BioBased Tubes with screw caps are made of 90% bio-circular plastic to reduce their carbon footprint.
£71.21 - £200.21
Specifica
Certifications/Compliance | ISCC PLUS, ACT, My Green Lab Certificates, Premium USP Class 6 |
---|---|
Color | Clear |
Material | Polypropylene, HDPE |
Packaging | Bag |
Sterility | Sterile |
Codice del prodotto | Marca | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Max. RCF | Prezzo | Quantità e disponibilità | ||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Max. RCF | Prezzo | Quantità e disponibilità | ||
17794994
|
Eppendorf
0030122518 |
5 mL | 15.2 mm | 68 mm | 25,000 x g |
£71.21
Pack of 200 |
In Stock
Log in to see stock. |
||
17705004
|
Eppendorf
0030122526 |
15 mL | 15.2 mm | 121 mm | 19,500 x g |
£166.15
Pack of 500 |
In Stock
Log in to see stock. |
||
17715004
|
Eppendorf
0030122534 |
25 mL | 28.3 mm | 78.5 mm | 17,000 x g |
£74.70
Pack of 200 Qty Price Break Available |
In Stock
Log in to see stock. |
||
17725004
|
Eppendorf
0030122542 |
50 mL | 28.3 mm | 116 mm | 19,500 x g |
£200.21
Pack of 500 |
In Stock
Log in to see stock. |
||
Descrizione
The premium, bio-based polypropylene of these tubes comes from recycled second generation feedstock- in this case, it is derived solely from waste and residue streams (i.e., from vegetable oil production and used cooking oil).
- Cap with flattened and grooved sides provides user-friendly, ergonomic handling
- Stable upright positioning with minimal contamination risk
- Reliable and safe labeling due to large writing area on tube and flat and light-colored cap
- High g-Safe centrifugation stability of up to 25,000 x g
- Precise dimensions enable maximum compatibility with centrifuge rotors, mixers and shakers
- Optimal sample and pellet visibility
Specifica
ISCC PLUS, ACT, My Green Lab Certificates, Premium USP Class 6 | |
Polypropylene, HDPE | |
Sterile | |
Yes | |
Screw Cap |
Clear | |
Bag | |
Not Autoclavable | |
Conical | |
Centrifuge Tube |