Learn More
Econix™ Bio-bin™ Infectious Waste Bins
Use Econix™Bio-bin™ Infectious Waste Bins in the field (e.g. Community nursing) or for private first aid providers. The 1L bin is the ideal size to be used for small amounts of offensive waste as well as in labs where limited space is available such as inside fume cupboards.
Brand: Econix™ BEXBBLOOPYL
Code : 04
Additional Details : Weight : 1.00000kg
Description
- Made from environmentally friendly paper from renewable source
- 96% non-plastic
- Rigid, waterproof construction
- Leakproof, built-in lid
- For non-sharps use
- UN 3291 approved
Specifications
2.5 L | |
Temporary | |
250 mm | |
250 mm |
UN3291 approved | |
600 mm | |
1 Ea. | |
Autoclavable |