missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 892 Unlined Viton™ Chemical Resistant Butyl Gloves
Click to view available options
Size:
7
8
9
Description
Chemical and acid resistant gloves are 12 in. long and provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.
- Forged with fluoroelastomer rubber
- Butyl rubber coating
- Hydrocarbon-resistant
- Impermeable
- Resistant to highly corrosive acids
- Smooth surface grip allows for increased sensitivity and tactility
Specifications
Certifications/Compliance (Europe) | Cat III CE 0299, EN 420:2003+A1:2009 |
Color | Black |
Latex Free | Yes |
Material | Viton, Butyl |
Size | 9 |
Thickness (English) | 12 mil |
Thickness (Metric) | 0.30 mm |
EN388 Standard | EN 388:1010X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | DFL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'