missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excel Healthcare Ltd™ Bespoked Laboratory Trolley
Heavy duty laboratory trolleys designed with laboratories in mind. Manufactured from the highest quality stainless steel with reinforced shelves and safety folds to all edges. Each trolley has lockable 75 mm castors that run smoothly and remain sturdy with frequent use.
POA - £434.00
Specifications
Product Type | Trolley for Steam Sterilizer |
---|---|
Finish | Stainless Steel |
Handle Material | Stainless Steel |
Material | Stainless Steel |
No. of Casters | 4 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16360142
|
Excel Healthcare Ltd™
WK-8L/12L |
8/12 L |
£434.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
16350142
|
Excel Healthcare Ltd™
WK-22L |
22 L |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Heavy Duty Medical Trolley
- Highest Quality Stainless Steel
- Reinforced Shelves
- Safety Folds To All Edges
- Lockable 75 mm Castors That Run Smoothly And Remain Sturdy With Frequent Use
Specifications
Trolley for Steam Sterilizer | |
Stainless Steel | |
4 | |
1 |
Stainless Steel | |
Stainless Steel | |
1 | |
Stainless Steel |