missing translation for 'onlineSavingsMsg'
Learn More

Explorer™ Semi-Micro Balance

Built for sophisticated, professional weighing. Explorer™ Semi-Micro Balances are ideal for laboratory and research applications.

Brand:  Ohaus 30139515


Code : NEW

Additional Details : Weight : 10.00000kg

Product Code. 15486091

  • £6215.00 / 1 unit
Estimated Shipment: 26-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Balances, semi-micro, Explorer™
Model EX125DM
• Intelligent performance for applications requiring extreme accuracy
• Intuitive SmarText™ 2.0 software provides an extremely modern user experience
• Ingenious design to enhance usability
• Full colour touch screen display
• Pan diameter 80mm
• Dimensions 230mm x 640mm x 467mm (w x h x d)
• Capacity 52/120g x 0.01/0.1mg readability
Specifications

Specifications

Full-color 5.7 in VGA, Touchscreen
0.1 mg
EX125DM
8 sec.
3.14 in.
0.01, 0.01, 0.1 mg
9 mg
0.015 mg
393 x 230 x 350 mm
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers