missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Round Dispensing Bottles with Pivot Nozzle
29.03 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
150 mL
250 mL
500 mL
Diameter (Metric):
32 mm
40 mm
59 mm
74 mm
Height (Metric):
66 mm
79 mm
120 mm
145 mm
174 mm
Description
Suitable for use as dropping or wash bottle and for dispensing gels
- Round LDPE bottles fitted with pivoting nozzle closure
- Nozzle retracts into cap to seal bottle
- Available in bulk packs
Specifications
Capacity (Metric) | 150 mL |
Material | LDPE |
No. per Pack | 10 |
Closure Included | Yes |
Shape | Round |
Height (Metric) | 120 mm |
Diameter (Metric) | 59 mm |
Closure Type | Pivoting Nozzle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'