missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 14 Ashless Slowly Filtering Quantitative Filter Paper

Used for fine precipitates such as lead dioxide, calcium fluoride.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11738963

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Narrow pores filter paper
  • Made with 100% cotton linter fibers
  • Washed with acid and cleaned with demineralized water to obtain high purity
  • Ash content is 0.007%
  • Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications

Specifications

Ash Content: 0.007%
Cotton Linters
3 to 5 μm
Used in fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide, dioxide and molybdate of lead
100/Pk.
Ashless Quantitative Filter Paper
Disc
3 to 5 μm
100 sec.
14
0.15 mm
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers