missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 14 Ashless Slowly Filtering Quantitative Filter Paper
Used for fine precipitates such as lead dioxide, calcium fluoride.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Narrow pores filter paper Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
Cotton Linters | |
3 to 5 μm | |
Used in fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide, dioxide and molybdate of lead | |
100/Pk. | |
Ashless Quantitative Filter Paper |
Disc | |
3 to 5 μm | |
100 sec. | |
14 | |
0.15 mm | |
110 mm |