missing translation for 'onlineSavingsMsg'
Learn More

Townsend + Mercer™ Aluminum Flat Bottom Basins

Product Code. p-8000402
Click to view available options
Diameter (Metric):
42 mm
55 mm
Height (Metric):
5 mm
10 mm
Unit Size:
Pack of 250
Pack of 500

Product Code. 12797336

Brand: Townsend + Mercer™ 4900319

Only null left
Add to basket
Edge
Add to basket

Manufactured from aluminum for thermal consistency. Townson & Mercer™ Aluminum Flat Bottom Basins include lids to control heat within the basin.

  • Disposable
  • Non-reactive, low risk of contamination
  • Flat bottom provides a large liquid surface to promote evaporation
  • Shallow dish avoids liquid condensation on vessel walls

Specifications

Bottom Shape Flat
Capacity (Metric) 24 mL
Material Aluminum
Shape Round
Type Evaporating Basin
Height (Metric) 10 mm
Diameter (Metric) 55 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.