missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3B Scientific™ Teltron™ Helmholtz Coils S Series
Enables generation of uniform magnetic field perpendicular to axis of Teltron S series tube.
Brand: 3B Scientific™ U185051
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Teltron Tube Holder S allows configuration of coils in helmholtz geometry or at variable distances to produce magnetic fields aligned vertically, or coaxial, with respect to tube axis
- Generates maximum field strength of ∽10mT, which is approximately 300 times weaker than that produced by MRI machine
- Maximum field strength generated is safe for use by people with medical implants such as pacemakers
- Specifications:
- Number of turns: 320
- Coil diameter: 138mm
- Load rating: 1.0A (Continuous operation)
- 1.5A (Short-term operation)
- Effective Impedance: approx. 6.5 ohm
- Terminals: 4mm safety sockets
- Max. field strength: approx. 9mT
Specifications
1.14 kg | |
3.12 lb. |