missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 25s gauge, Hubless Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK
This category of needles comes without a hub so they cannot be connected to a Hamilton syringe. The point style and length of the tubing can be specified at the time of order.
Brand: Hamilton™ 22058-01
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
- Gauge 25s gauge
- Point Style 2, 3, or 4
- Needle Length Custom Needle Length
- Autoclavable Yes
- Sales Quantity 6 needles per pack
- Hub No Hub
Specifications
25s G | |
Hubless Needles |