Learn More
Labcold™ 150L Sparkfree Refrigerator
The Labcold™ Sparkfree Refrigerator has a specially manufactured sparkfree interior with all sources of potential ignition removed from the chamber. Anything that could case a spark is located outside of the chamber making it a significant aid to laboratory safety.
Brand: Labcold™ RLPR0517
Code : NEW
Additional Details : Weight : 45.00000kg
Description
- Sparkfree safety interior
- Off Cycle Automatic defrosting
- 3 adjustable shelves
- Door lock
- Temperature alarm and display
- High/Low temperature alarm
- Door Open alarm
- Access port
- Touch screen controller
Specifications
150 L | |
Solid | |
3 Adjustable | |
Yes | |
600 mm | |
600 mm |
0°C to 10°C | |
1 | |
Undercounter | |
Automatic | |
835 mm | |
45 kg |